Shop All Anti-Fatigue Mats
Wearwell
6 ft. L x Dual Density PVC Sponge, 1/2" Thick
Mfr # 459.12X2X6BK
Zoro # G4637879
product price: $82.75
/ea
Free Shipping & Returns
$82.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 6 ft.
- Material Dual Density PVC Sponge
- Thickness 1/2"
- Mat Surface Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 459.12X2X6BK
- Zoro # G4637879
- UPC # 715411553228
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 6 ft. |
Width | 2 ft. |
Details
Item | Endurable |
Color | Black |
Material | Dual Density PVC Sponge |
Thickness | 1/2" |
Mat Surface Pattern | Solid |
Standards | MVSS 302/'A' Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
Application | Assembly and Fulfillment; Dry Environment |
For Use With | Assembly and Fulfillment; Dry Environment |
Type | Anti-Fatigue Matting |
Description
Endurable,2 ft. x 6 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Polyurethane Coated Gloves, Palm Coverage, White, M, 12PK (33-125/M)
- FALLTECH Full Body Harness, XL, Polyester (7083BFDXL)
- UTILITY PRO Ladies Jacket, Hi-Vis, Small, Blk/Yellow (UHV668-S)
- ERGODYNE Kit Hand Tool Tethering Kit 1lb / 0.5k (3194)
- WEARWELL 6 ft. L x Dual Density PVC Sponge, 1/2" Thick (459.12X3X6BK)
- WEARWELL 11 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 30 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 5/8" Thick (720.58X3X10BK)
- M A MATTING Complete Comfort Mat, Black 3' x 4' (494034900)
- Wearwell Floor Mats