Shop All Anti-Fatigue Mats
Wearwell
58 ft. L x PVC, 3/8" Thick
Mfr # 475.38X3X58SLTBYL
Zoro # G7525738
original price:
$2,008.06
4% off
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,907.99
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length 58 ft.
- Thickness 3/8"
- Material PVC
- Mat Surface Pattern Textured Drainage Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wearwell
- MFR # 475.38X3X58SLTBYL
- Zoro # G7525738
- UPC # 715411681150
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 58 ft. |
Width | 3 ft. |
Details
Item | Kushion Walk Slot |
Color | Black/Yellow |
Thickness | 3/8" |
Material | PVC |
Mat Surface Pattern | Textured Drainage Slotted |
Standards | MVSS 302/"A" Rating |
Application | Suitable For Dry, Wet and Oily Environment; Machining; Manufacturing; Retail; Office; Education; Transportation |
For Use With | Suitable For Dry, Wet and Oily Environment; Machining; Manufacturing; Retail; Office; Education; Transportation |
Type | Industrial Runner |
Description
Kushion Walk Slot,BK/YL Brd,3ft. x 58ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Work Shoes, Mens, 7W, Wht, Slip On, PR (4705-7W)
- KENT SAFETY SAR, PFD, Search And Rescue, L (150400-200-040-12)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113052)
- ART SpiderJack 3 (39546)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X3X3CHV)
- WEARWELL 75 ft. L x PVC, 1/4" Thick (702.14X4X75BK)
- WEARWELL 3 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X3X3BYL)
- WEARWELL 5 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 29 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (416.916X4X29BK)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X3X8GY)
- NOTRAX 60 ft. L x PVC, 1/2" Thick (417R0036BY)
- Wearwell Floor Mats