Shop All Anti-Fatigue Mats
Wearwell
57 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick
Mfr # 416.916X3X57BK
Zoro # G4770285
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,838.99
Free 30-Day Returns
Key Features
- Color Black
- Length 57 ft.
- Width 3 ft.
- Thickness 15/16"
- Material PVC Surface With Nitrile Infused Sponge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wearwell
- MFR # 416.916X3X57BK
- Zoro # G4770285
- UPC # 715411981946
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 57 ft. |
Width | 3 ft. |
Details
Item | Diamond-Plate Mat w/Grit Shield |
Color | Black |
Thickness | 15/16" |
Material | PVC Surface With Nitrile Infused Sponge |
Mat Surface Pattern | Diamond Plate |
Standards | MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
Application | Suitable For Dry, Slippery Environment |
For Use With | Suitable For Dry, Slippery Environment |
Type | Anti-Fatigue Matting |
Description
Diamond-Plate,w/Grit Shield,Blk,3ftx57ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Green, 3XL (65111303XXXL)
- TUCKER Sleeve , Cotton/Poly W/Hnd Grd (59500 (RED))
- OIL-DRI Loose Absorbent, 3 Gallon Volume Absorbed per Package, 25 lb Weight Bag, Not Scented (I05025-G70)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D725)
- WEARWELL 9 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X5X9BYL)
- WEARWELL 8 ft. L x Natural Rubber Surface With Nitrile Sponge, 9/16" Thick (447.916X3X8BK)
- WEARWELL 60 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 60 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (433.78X2X60BK)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 21 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- ANDERSEN Hog Heaven Anti Fatigue Mat 7/8in Thick 2' x Up to 60' Black/Yellow Chevron Border (424220100)
- Wearwell Anti-Fatigue Mats