Shop All Anti-Fatigue Mats
Wearwell
57 ft. L x PVC, 3/8" Thick
Mfr # 475.38X3X57SLTBYL
Zoro # G7525747
product price: $1,871.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,871.99
Free 30-Day Returns
Key Features
- Material PVC
- Color Black/Yellow
- Thickness 3/8"
- For Use With Suitable For Dry, Wet and Oily Environment; Machining; Manufacturing; Retail; Office; Education; Transportation
- Length 57 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 475.38X3X57SLTBYL
- Zoro # G7525747
- UPC # 715411681136
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 3 ft. |
Length | 57 ft. |
Details
Material | PVC |
Item | Kushion Walk Slot |
Color | Black/Yellow |
Thickness | 3/8" |
For Use With | Suitable For Dry, Wet and Oily Environment; Machining; Manufacturing; Retail; Office; Education; Transportation |
Standards | MVSS 302/"A" Rating |
Mat Surface Pattern | Textured Drainage Slotted |
Type | Industrial Runner |
Application | Suitable For Dry, Wet and Oily Environment; Machining; Manufacturing; Retail; Office; Education; Transportation |
Description
Kushion Walk Slot,BK/YL Brd,3ft. x 57ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y4436-200)
- PIP Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR (22-600XL)
- RADIANS Foam Latex Hi-Vis Coated Gloves, Palm Coverage, Black/Yellow, L, (RWG10L)
- NMC Emergency Exit Glow Walk On Floor Sign (GWFS25)
- WEARWELL 15 ft. L x PVC Sponge, 3/8" Thick (451.38X3X15GY)
- WEARWELL 4 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X4CHV)
- WEARWELL 8 ft. L x PVC Sponge, 3/8" Thick (451.38X2X8GY)
- WEARWELL 8 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X3X8BK)
- WEARWELL 60 ft. L x PVC Sponge, 3/8" Thick (451.38X3X60GY)
- WEARWELL 6 ft. L x Dual Density PVC Sponge, 1/2" Thick (459.12X3X6BK)
- NOTRAX 30 ft. L x PVC Closed Cell Foam, 5/8" Thick (410R0524BY)
- Wearwell Anti-Fatigue Mats