Shop All Anti-Fatigue Mats
Wearwell
53 ft. L x PVC Blown Sponge, 3/8" Thick
Mfr # 427.38X2X53BYL
Zoro # G4679075
product price: $475.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$475.99
Free 30-Day Returns
Key Features
- Length 53 ft.
- Thickness 3/8"
- Material PVC Blown Sponge
- Mat Surface Pattern Pebble
- Standards DOC FF1-70 / Flame Retardant Rating; ASTM F1677
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 427.38X2X53BYL
- Zoro # G4679075
- UPC # 715411957477
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 53 ft. |
Width | 2 ft. |
Details
Item | Soft Step Floor Mat |
Color | Black/Yellow |
Thickness | 3/8" |
Material | PVC Blown Sponge |
Mat Surface Pattern | Pebble |
Standards | DOC FF1-70 / Flame Retardant Rating; ASTM F1677 |
Application | Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment |
For Use With | Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment |
Type | Anti-Fatigue Matting |
Description
Soft Step,2 ft. x 53 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 23 5/8 in Height, 10 lb (35GX49)
- GLOWEAR BY ERGODYNE Lime 5XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- ANSELL Coveralls, 25 PK, Yellow, Polyethylene, Zipper (68-2300)
- URREA Sport dielectric safety boots Us#11 (USZD9)
- WEARWELL 14 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X5X14BK)
- WEARWELL 5 ft. L x PVC Blown Sponge, 5/8" Thick (444.58X3X5BK)
- WEARWELL 60 ft. L x PVC Blown Sponge, 5/8" Thick (444.58X3X60BYL)
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X6X10BK)
- WEARWELL 75 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 4 ft. L x PVC, 1/4" Thick (701.14X4X4BK)
- NOTRAX Antifatigue Runner, Black, 60 ft. L x 4 ft. W, Vinyl, Pebble Surface Pattern, 3/8" Thick (415R0048BL)
- Wearwell Anti-Fatigue Mats