Shop All Anti-Fatigue Mats
Wearwell
50 ft. L x PVC Sponge, 3/8" Thick
Mfr # 451.38X3X50BK
Zoro # G4644510
product price: $438.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$438.99
Free 30-Day Returns
Key Features
- Length 50 ft.
- Material PVC Sponge
- Thickness 3/8"
- Mat Surface Pattern Ribbed
- Standards DOC FF1-70 / Flame Retardant Rating; Fed Std. 191 Modified; ASTM F1677; ASTM D575
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 451.38X3X50BK
- Zoro # G4644510
- UPC # 715411887491
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 50 ft. |
Width | 3 ft. |
Details
Item | Tuf Sponge Mat |
Color | Black |
Material | PVC Sponge |
Thickness | 3/8" |
Mat Surface Pattern | Ribbed |
Standards | DOC FF1-70 / Flame Retardant Rating; Fed Std. 191 Modified; ASTM F1677; ASTM D575 |
Application | Light Industrial Applications; Dry Environment |
For Use With | Light Industrial Applications; Dry Environment |
Type | Anti-Fatigue Matting |
Description
Tuf Sponge,3 ft. x 50 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Industrial Flexible Nylon Labels, Rhyno, Black Text on White, 3/4 in (19 mm) (18489)
- MUTUAL INDUSTRIES Yellow And Black Stripe Flagging Tape, 12C (16002-4191-1875)
- ERGODYNE Lime Type R Class 3 Economy Vest, L/XL (8310HL)
- JAMCO Flammable Safety Cabinet, 44 Gal., Yellow (BS44YP)
- WEARWELL 6 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (420.12X4X6AMCH)
- WEARWELL 13 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 60 ft. L x PVC Sponge, 5/8" Thick (442.58X2X60BYL)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X2X6BL)
- WEARWELL 12 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- GLOBAL INDUSTRIAL Black, 5 in L x 9/16 Thick (800325)
- Wearwell Anti-Fatigue Mats