Shop All Anti-Fatigue Mats
Wearwell
5 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick
Mfr # 496.12X4X5CH
Zoro # G4398445
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Surface With Recycled Urethane Sponge
- Thickness 1/2"
- Length 5 ft.
- Standards MVSS 302 / 'A'; Rating: Fed Std 191: ASTM F1677 / Dry: .79
- Type Anti-Fatigue Matting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 496.12X4X5CH
- Zoro # G4398445
- UPC # 715411764631
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 4 ft. |
Length | 5 ft. |
Details
Material | PVC Surface With Recycled Urethane Sponge |
Item | Smart Tile Top Mat |
Thickness | 1/2" |
Color | Charcoal |
Standards | MVSS 302 / 'A'; Rating: Fed Std 191: ASTM F1677 / Dry: .79 |
Type | Anti-Fatigue Matting |
Mat Surface Pattern | Marble |
Application | Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments |
Description
Smart Tile Top,Charcoal,4ft. x 5ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Label Printer Kit, 3/4" Max Label W (LW-PX300VP)
- MCR SAFETY Pigskin Leather Palm Gunn Pattern, L, PK12 (1960L)
- THE PLASTICS GROUP Briggs & Stratton PRESS N POUR Replacement Spout, GB410 (GB410)
- HEXARMOR Safety Gloves, PR (3025-L (9))
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 3 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (431.78X2X3BYL)
- WEARWELL 6 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X3X6BWH)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 5/8" Thick (720.58X3X5BYL)
- WEARWELL 12 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 3 ft. L x PVC Sponge, 1/2" Thick (452.12X2X3BK)
- NOTRAX 11 ft. L x Vinyl, 9/16" Thick (518S0411YB)
- Wearwell Floor Mats