Shop All Anti-Fatigue Mats
Wearwell
5 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick
Mfr # 496
Zoro # G0911753
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft.
- Width 3 ft.
- Material PVC Surface With Recycled Urethane Sponge
- Mat Surface Pattern Marble
- Edge Style Beveled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 496
- Zoro # G0911753
- UPC # 715411297184
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft. |
Width | 3 ft. |
Length (Straight Wireway) | 5 ft |
Details
Item | Antifatigue Mat |
Color | Charcoal |
Thickness | 1/2" |
Material | PVC Surface With Recycled Urethane Sponge |
Mat Surface Pattern | Marble |
Edge Style | Beveled |
Standards | MVSS 302; Fed Std 191; ASTM F1677 |
Application | Manufacturing; Hospitality; Lab / Pharm; Assembly / Fulfillment |
Antifatigue | Yes |
Fire Resistant/Fire Retardant | Flame and Fire Resistant |
Antimicrobial | No |
Brake Fluid Resistant | No |
Mat Shape | Rectangle |
Mat Electrical Resistance | Electrical Properties Not Tested |
Oil Resistant | No |
Type | Anti-Fatigue Matting |
Backing Material | Urethane Foam |
Description
Antifatigue Mat, Width 3 ft, Thickness 1/2 in, Mat Shape Rectangle, Length 5 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METACAULK Fire Barrier Putty, Bag, 18 cu. in. (66345)
- APACHE Female Aluminum Pin Lug, 3" (43077252)
- KLEENGUARD Safety Glasses, I/O Polycarbonate Lens, 12PK (25638)
- MAGID ROC HV250W Waterproof Thermal Coated Work GloveCut Level A2 (HV250W-11)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 11 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 25 ft. L x PVC Sponge, 3/8" Thick (451.38X3X25GY)
- WEARWELL 8 ft. L x PVC Sponge, 1/2" Thick (452.12X4X8BYL)
- WEARWELL 21 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0046BL)
- Wearwell Floor Mats