Shop All Anti-Fatigue Mats
Wearwell
5 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick
Mfr # 496
Zoro # G0911701
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft.
- Width 3 ft.
- Material PVC Surface With Recycled Urethane Sponge
- Mat Surface Pattern Marble
- Application Manufacturing; Hospitality; Lab / Pharm; Assembly / Fulfillment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 496
- Zoro # G0911701
- UPC # 715411295821
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 5 ft |
Details
Item | Antifatigue Mat |
Thickness | 1/2" |
Material | PVC Surface With Recycled Urethane Sponge |
Mat Surface Pattern | Marble |
Application | Manufacturing; Hospitality; Lab / Pharm; Assembly / Fulfillment |
Oil Resistant | No |
Fire Resistant/Fire Retardant | Fire Resistant |
Standards | MVSS 302; Fed Std 191; ASTM F1677 |
Antifatigue | Yes |
Antimicrobial | No |
Mat Electrical Resistance | Electrical Properties Not Tested |
Brake Fluid Resistant | No |
Color | Black |
Mat Shape | Rectangle |
Type | Anti-Fatigue Matting |
Backing Material | Urethane Foam |
Edge Style | Beveled |
Mat Hardness | TBD |
Description
Antifatigue Mat, Width 3 ft, Thickness 1/2 in, Mat Shape Rectangle, Length 5 ft, Edge Style Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Warning Low Clearance, 7 x 5", Header Legend Color: Black, LCU6-0084-RD_7X5 (LCU6-0084-RD_7X5)
- SIGNMISSION OSHA Danger Sign, No Smoking Matches or Open Lights, 18in X 12in Aluminum, 12" W, 18" L, Landscape (OS-DS-A-1218-L-19446)
- TINGLEY Rubber Boot, Men's, 9, Knee, Black, PR (43251)
- NMC Gasoline 3 Dot Placard Sign, DL134P (DL134P)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496)
- WEARWELL 12 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 5/8" Thick (720.58X3X8BK)
- WEARWELL 19 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X19GY)
- WEARWELL 35 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 75 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 44 ft. L x PVC, 1/4" Thick (701.14X4X44BK)
- Wearwell Floor Mats