Shop All Anti-Fatigue Mats
Wearwell
5 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick
Mfr # 497
Zoro # G0930041
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length 5 ft.
- Thickness 1"
- Material PVC Surface With Recycled Urethane Sponge
- Surface Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 497
- Zoro # G0930041
- UPC # 715411660230
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft. |
Width | 4 ft. |
Length (Straight Wireway) | 5 ft |
Details
Item | Antifatigue Mat |
Color | Black/Yellow |
Thickness | 1" |
Material | PVC Surface With Recycled Urethane Sponge |
Surface Material | Vinyl |
Mat Surface Pattern | Diamond Plate |
Edge Style | Beveled |
Standards | ASTM D395-98, ASTM D6413, ASTM F1677, FMVSS 302 |
Application | Suitable For Dry Environments |
Oil Resistant | No |
Mat Electrical Resistance | Electrical Properties Not Tested |
Brake Fluid Resistant | No |
Antimicrobial | No |
Antifatigue | Yes |
Fire Resistant/Fire Retardant | Flame and Fire Resistant |
Weight | 20 lb |
Type | Anti-Fatigue Matting |
Backing Material | Urethane Foam |
Description
Antifatigue Mat, Width 4 ft, Thickness 1 in, Length 5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Al, Bl, Key Different (ALU-BLU-38ST-KD)
- SAFEWAZE Full Body Harness, Vest Style, L (FS99160-E-L)
- VIKING Viking FR 300D Surveyor Vest Blk (3995FR-XXL)
- EDWARDS SIGNALING Heat Detector, Silver/White (302-AW-194)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 20 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- NOTRAX 4 ft. L x Vinyl, 1" Thick (519S0034BL)
- Wearwell Floor Mats