Shop All Anti-Fatigue Mats
Wearwell
5 ft. L x PVC Surface With PVC Sponge, 1/2" Thick
Mfr # 494.12X2X5CH
Zoro # G4634467
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Surface With PVC Sponge
- Length 5 ft.
- Thickness 1/2"
- Width 2 ft.
- Mat Surface Pattern Marble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 494.12X2X5CH
- Zoro # G4634467
- UPC # 715411732678
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft. |
Width | 2 ft. |
Details
Material | PVC Surface With PVC Sponge |
Item | Tile-Top Select Mat |
Thickness | 1/2" |
Color | Charcoal |
Mat Surface Pattern | Marble |
Type | Anti-Fatigue Matting |
Standards | MVSS 302 / 'A'; Rating; Federal Standard 191 / 1000g; CS-17 wheel; ASTM F1677; ASTM D395-98 |
Application | Manufacturing; Hospitality; Lab/Pharm; Assembly/Fulfillment; Dry Environment |
Description
Tile-Top Select,2 ft. x 5 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Boots Muck Chore Mid 12M (CHM-000A-BL-120)
- SALISBURY Rubber Insulating Glove Class 00, 11", PR (E0011B/8H)
- RADIANS Radians SVE1 Economy Type R Class 2 Safety Vest (SVE1-2ZGM-L/XL)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Vertical Rectangle, English, U3-1937-RA_14X10 (U3-1937-RA_14X10)
- WEARWELL 3 ft. L x PVC Sponge, 5/8" Thick (442.58X2X3BYL)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X2X6BK)
- WEARWELL 12 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 8 ft. L x PVC, 3/8" Thick (475.38X2X8SLTBK)
- WEARWELL 5 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X2X5AMCH)
- WEARWELL 4 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 20 ft. L x PVC, 3/16" Thick (712.316X3X20GY)
- Wearwell Anti-Fatigue Mats