Shop All Anti-Fatigue Mats
Wearwell
5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick
Mfr # 786.916X3X5DPBK
Zoro # G0933779
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft.
- Width 3 ft.
- Thickness 9/16"
- Material PVC Surface With Nitrile Infused Sponge
- Mat Surface Pattern Diamond Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 786.916X3X5DPBK
- Zoro # G0933779
- UPC # 715411603541
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 5 ft |
Details
Item | Antifatigue Mat |
Thickness | 9/16" |
Material | PVC Surface With Nitrile Infused Sponge |
Mat Surface Pattern | Diamond Plate |
Application | ESD Applications |
Color | Black |
Antifatigue | Yes |
Weight | 18.1 lb |
Antimicrobial | No |
Mat Electrical Resistance | Conductive |
Oil Resistant | No |
Standards | ESD-S.7.1-1994, F1677, FMVSS 302 |
Brake Fluid Resistant | No |
Type | Anti-Fatigue Matting |
Backing Material | Nitrile |
Edge Style | Beveled |
Mat Hardness | TBD |
Description
Antifatigue Mat, Width 3 ft, Thickness 9/16 in, Length 5 ft, Edge Style Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KD, Blue, 3"H (411BLU)
- IDESCO Padlock Label, English, 6in.H., PK50 (LMBAT102AAD)
- EDGE EYEWEAR Polarized Safety Glasses, Gray Polarized ; Anti-Scratch (TXB236)
- MUCK BOOT CO Men's Arctic Ice Vibram Arctic Grip All-Terrain Tall Boot (AVTVA900 M 100)
- WEARWELL 16 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X5X16BK)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496)
- WEARWELL 4 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 46 ft. L x PVC Sponge, 1/2" Thick (452.12X3X46BYL)
- WEARWELL 12 ft. L x PVC Sponge, 3/8" Thick (451.38X4X12GY)
- WEARWELL 3 in L x Nitrile Rubber, 5/8 in Thick (578.CORNERNBRYL-CS4)
- NOTRAX 6 ft. L x PVC, 1/2" Thick (413S0036BY)
- Wearwell Anti-Fatigue Mats