Shop All Anti-Fatigue Mats
Wearwell
5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick
Mfr # 416
Zoro # G0908192
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 9/16"
- Material PVC Surface With Nitrile Infused Sponge
- Mat Surface Pattern Diamond Plate
- Edge Style Beveled
- Standards ASTM F1677, FMVSS 302
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 416
- Zoro # G0908192
- UPC # 715411416301
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft. |
Width | 3 ft. |
Details
Item | Antifatigue Mat |
Color | Black |
Thickness | 9/16" |
Material | PVC Surface With Nitrile Infused Sponge |
Mat Surface Pattern | Diamond Plate |
Edge Style | Beveled |
Standards | ASTM F1677, FMVSS 302 |
Application | Oily Overspray Applications |
Oil Resistant | No |
Antimicrobial | No |
Brake Fluid Resistant | No |
Mat Shape | Rectangle |
Mat Electrical Resistance | Electrical Properties Not Tested |
Fire Resistant/Fire Retardant | Flame and Fire Resistant |
Antifatigue | Yes |
Type | Anti-Fatigue Matting |
Backing Material | Nitricell Foam |
Description
Antifatigue Mat, Width 3 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTL1)
- BRADY First Aid Sign, 7X10", GRN/Glow, ENG, SP721G (SP721G)
- MAGID TREX Flex Series TRX685 Extremely Lightweight Aerodex Shell Impact Glove Cut Level A6 (TRX685-L)
- SALISBURY Dielectric Overshoe, Size 12, PR (51508 12)
- WEARWELL 105 ft. L x PVC, 1/8" Thick (381.18X3X105BK)
- WEARWELL 58 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X3X58GY)
- WEARWELL 12 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (420.12X2X12AMBK)
- WEARWELL 57 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (416.916X3X57BK)
- WEARWELL 29 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 12 ft. L x PVC Sponge, 5/8" Thick (442.58X3X12BYL)
- WEARWELL 21 ft. L x PVC Blown Sponge, 5/8" Thick (444.58X3X21BK)
- Wearwell Anti-Fatigue Mats