Shop All Anti-Fatigue Mats
Wearwell
5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick
Mfr # 415.916X5X5BYL
Zoro # G0917688
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Surface With Nitrile Infused Sponge
- Mat Backing Material Nitrile
- Brake Fluid Resistant No
- Color Black with Yellow Border
- Mat Electrical Resistance Electrical Properties Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wearwell
- MFR # 415.916X5X5BYL
- Zoro # G0917688
- UPC # 715411353972
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft |
Width | 5 ft |
Length (Straight Wireway) | 5 ft |
Details
Material | PVC Surface With Nitrile Infused Sponge |
Mat Backing Material | Nitrile |
Brake Fluid Resistant | No |
Color | Black with Yellow Border |
Mat Electrical Resistance | Electrical Properties Not Tested |
Standards | ASTM F1677, FMVSS 302 |
Antimicrobial | No |
Mat Shape | Square |
Thickness | 9/16 in |
Mat Surface Pattern | Diamond Plate |
Fire Resistant/Fire Retardant | Fire Resistant |
Edges | beveled |
Oil Resistant | No |
Weight | 5.5 lb |
Antifatigue | Yes |
Item | Antifatigue Mat |
For Use With | Suitable For Dry Environment |
Type | Anti-Fatigue Matting |
Flame Resistant/Fire Retardant | Flame Resistant |
Description
Antifatigue Mat, Width 5 ft, Thickness 9/16 in, Mat Shape Square, Length 5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Numbered Tag Set, 201 to 225, 25 Tags (23208)
- 3M Cover, For TR-600/800 PAPR, White, PK10 (TR-681)
- ACCREDO SAFETY Lockout Station, for 48 Locks, Unstocked (7355)
- MUCK BOOT CO Women's Arctic Sport II Tall Boot (AS2T901 M 080)
- WEARWELL 105 ft. L x PVC, 1/8" Thick (381.18X3X105BK)
- WEARWELL 48 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X2X48CHV)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 10 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X4X10AMCH)
- WEARWELL 3 ft. L x PVC Sponge, 5/8" Thick (442.58X2X3BYL)
- APACHE MILLS 10 ft. L x Vinyl Foam, 9/16" Thick (3906509003X10)
- Wearwell Floor Mats