Shop All Anti-Fatigue Mats
Wearwell
5 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick
Mfr # 416
Zoro # G0907501
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft.
- Thickness 15/16"
- Material PVC Surface With Nitrile Infused Sponge
- Mat Surface Pattern Diamond Plate
- Edge Style Beveled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 416
- Zoro # G0907501
- UPC # 715411416639
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft. |
Width | 3 ft. |
Length (Straight Wireway) | 5 ft |
Details
Item | Antifatigue Mat |
Color | Black |
Thickness | 15/16" |
Material | PVC Surface With Nitrile Infused Sponge |
Mat Surface Pattern | Diamond Plate |
Edge Style | Beveled |
Standards | FMVSS 302; ASTM F1677; MVSS 302/'A'; Federal Standard 191; ASTM D575 |
Application | Oily Overspray Applications |
Oil Resistant | No |
Brake Fluid Resistant | No |
Mat Electrical Resistance | Electrical Properties Not Tested |
Fire Resistant/Fire Retardant | Flame and Fire Resistant |
Antimicrobial | No |
Antifatigue | Yes |
Mat Shape | Rectangle |
Type | Anti-Fatigue Matting |
Backing Material | Nitrile Foam |
Description
Antifatigue Mat, Width 3 ft, Thickness 15/16 in, Mat Shape Rectangle, Length 5 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Shock Absorbing Lanyard, 6 ft., Black, Yellow (82423L)
- PIG SpillBlocker Barrier Dike, 4 In (PLR253-NG)
- BEKINA Insoles for Steplite EasyGrip Series Boots, Size 5 (B101/9980P910-05)
- CONDOR Respirator Bag, FullFace, 10x9-1/2x4-1/4In (25F571)
- WEARWELL 5 ft. L x PVC, 1/4" Thick (702.14X3X5BYL)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 39 ft. L x PVC, 1/4" Thick (701.14X3X39BYL)
- WEARWELL 60 ft. L x PVC Sponge, 3/8" Thick (451.38X3X60GY)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 5/8" Thick (720.58X3X5BYL)
- WEARWELL 19 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (494.78X4X19GY)
- DURABLE CORP 2' X 3' Black Anti-Fatigue Mat (570S23BK)
- Wearwell Floor Mats