Shop All Anti-Fatigue Mats
Wearwell
5 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick
Mfr # 414
Zoro # G0907949
original price:
$179.99
5% off
new price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length 5 ft.
- Width 3 ft.
- Thickness 15/16"
- Material PVC Surface With Nitrile Infused Sponge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 414
- Zoro # G0907949
- UPC # 715411262328
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft. |
Width | 3 ft. |
Length (Straight Wireway) | 5 ft |
Details
Item | Antifatigue Mat |
Color | Black/Yellow |
Thickness | 15/16" |
Material | PVC Surface With Nitrile Infused Sponge |
Mat Surface Pattern | Diamond Plate |
Edge Style | Beveled |
Standards | ASTM F1677, FMVSS 302 |
Application | Hard Working Industrial Athletes |
Oil Resistant | No |
Mat Electrical Resistance | Electrical Properties Not Tested |
Antifatigue | Yes |
Brake Fluid Resistant | No |
Fire Resistant/Fire Retardant | Flame and Fire Resistant |
Mat Shape | Rectangle |
Antimicrobial | No |
Type | Anti-Fatigue Matting |
Backing Material | Nitricell Foam |
Description
Antifatigue Mat, Width 3 ft, Thickness 15/16 in, Mat Shape Rectangle, Length 5 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Spill Kit, Bag, Universal, 3 gal., 18" H (436M92)
- HONEYWELL UVEX Faceshield Visor, Color Shade 5.0 (S9565)
- LYLE Do Not Enter & Wrong Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical, T1-1876-EG_12x18 (T1-1876-EG_12x18)
- GEMTOR Full Body Harness, Vest Style, Universal (822FD-2)
- WEARWELL 6 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- WEARWELL 7 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X4X7BL)
- WEARWELL 4 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 16 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 13 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 21 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- Wearwell Floor Mats