Shop All Anti-Fatigue Mats
Wearwell
5 ft. L x PVC Sponge, 3/8" Thick
Mfr # 427.38X4X5BYL
Zoro # G0917651
product price: $75.39
/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length 5 ft.
- Width 4 ft.
- Thickness 3/8"
- Material PVC Sponge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 427.38X4X5BYL
- Zoro # G0917651
- UPC # 715411958108
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft. |
Width | 4 ft. |
Details
Item | Antifatigue Mat |
Color | Black/Yellow |
Thickness | 3/8" |
Material | PVC Sponge |
Mat Surface Pattern | Pebble |
Edge Style | Beveled |
Standards | DOC FF1-70 / Flame Retardant Rating; ASTM F1677 / Dry: COF = .60 |
Application | Light Industrial Applications; Dry Environments |
Weight | 3.75 lb |
Antifatigue | Yes |
Mat Electrical Resistance | Electrical Properties Not Tested |
Fire Resistant/Fire Retardant | Fire Retardant |
Antimicrobial | No |
Brake Fluid Resistant | No |
Mat Shape | Rectangle |
Oil Resistant | No |
Type | Anti-Fatigue Matting |
Backing Material | Vinyl |
Description
Antifatigue Mat, Width 4 ft, Thickness 3/8 in, Mat Shape Rectangle, Length 5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Portable Barricade, Polypropylene, 40" H, 13 ft L, 1" W, Yellow (FG9S1100YEL)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635D)
- HY-KO No Dumping Sign 12" x 18" (A11039)
- COMFORTECH Critical Cover Comfortech Frock, Disposable, Snap Close, 3XL, PK25 (FK-J2121-6)
- WEARWELL 75 ft. L x PVC, 1/4" Thick (701.14X2X75BK)
- WEARWELL 6 ft. L x Polyurethane Coating over PVC Sponge, 3/8" Thick (440.38X4X6BYL)
- WEARWELL 5 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (431)
- WEARWELL 8 ft. L x PVC, 3/8" Thick (475.38X2X8SLTBK)
- WEARWELL 4 ft. L x PVC, 1/4" Thick (702.14X4X4BK)
- WEARWELL 29 ft. L x PVC Sponge, 3/8" Thick (451.38X2X29BYL)
- PERFORMANCE TOOL Wilmar WLMW88989 Diamond Shape Anti-Fatigue Mats (WLMW88989)
- Wearwell Floor Mats