Shop All Anti-Fatigue Mats
Wearwell
5 ft. L x PVC Sponge, 1/2" Thick
Mfr # 452.12X3X5BYL
Zoro # G0917310
product price: $80.79
/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft.
- Width 3 ft.
- Thickness 1/2"
- Material PVC Sponge
- Mat Surface Pattern Diamond Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 452.12X3X5BYL
- Zoro # G0917310
- UPC # 715411192397
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft. |
Width | 3 ft. |
Length (Straight Wireway) | 5 ft |
Description
Antifatigue Mat, Width 3 ft, Thickness 1/2 in, Mat Shape Rectangle, Length 5 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE 12in Arc Flash D-Ring Extender, Soft Loop, D-ring (022-2080)
- MECHANIX WEAR RDT, Nitrile Disposable Gloves, 8 mil Palm, Diamond Texture, Powder-Free, 2XL ( 12 ), 100 PK, Orange (D01-09-012-100)
- TILSATEC Cut Resistant Sleeve, 20 In. (TTP850-20-TS)
- NMC Dot Placard, 1202 Diesel, Material: Rigid Plastic (DL193R)
- WEARWELL 11 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X4X11GY)
- WEARWELL 60 ft. L x PVC Blown Sponge, 5/8" Thick (444.58X2X60BK)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X8GY)
- WEARWELL 26 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 4 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (416.1516X2X4BK)
- WEARWELL 75 ft. L x PVC, 1/4" Thick (701.14X2X75BK)
- GENUINE JOE 10 ft. L x Vinyl, 0.38" Thick (GJO70371)
- Wearwell Anti-Fatigue Mats