Shop All Anti-Fatigue Mats
Wearwell
5 ft. L x PVC Sponge, 1/2" Thick
Mfr # 452.12X2X5BYL
Zoro # G4640776
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft.
- Material PVC Sponge
- Thickness 1/2"
- Mat Surface Pattern Diamond Tuf Sponge
- Standards DOC FF1-70; Fed Std. 19; ASTM F1677; ASTM D575
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 452.12X2X5BYL
- Zoro # G4640776
- UPC # 715411551538
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft. |
Width | 2 ft. |
Details
Item | Diamond Tuf Sponge |
Color | Black/Yellow |
Material | PVC Sponge |
Thickness | 1/2" |
Mat Surface Pattern | Diamond Tuf Sponge |
Standards | DOC FF1-70; Fed Std. 19; ASTM F1677; ASTM D575 |
Application | Suitable For Dry Environments |
For Use With | Suitable For Dry Environment |
Type | Anti-Fatigue Matting |
Description
Diamond Tuf Sponge,2 ft. x 5 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGO ADVANTAGE SAFE-FLEX Interlocking Antifatigue Mat Tile, Vinyl, 18 in Long x 18 in Wide, 1 in Thick, 10 PK (A1B)
- SIGNMISSION OSHA, 12" Height, Aluminum, 18" x 12", Landscape, Pallet Storage Area Warehouse Sign (OS-MISC-A-1218-L-19505)
- EPSON Heat Shrink Tube, Black on Red, 0.187inW (205STBRPX)
- MSA SAFETY Devalving Tool (711228)
- WEARWELL 7 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- WEARWELL 6 ft. L x PVC Sponge, 1/2" Thick (452.12X2X6BK)
- WEARWELL 21 ft. L x Dual Density PVC Sponge, 1/2" Thick (459.12X2X21BK)
- WEARWELL 21 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 8 ft. L x PVC, 3/8" Thick (475.38X3X8SLTBK)
- WEARWELL 4 ft. L x PVC, 3/8" Thick (475.38X2X4UNSBK)
- NOTRAX Antifatigue Runner, Black/Yellow, 60 ft. L x 4 ft. W, Vinyl, Pebble Surface Pattern, 3/8" Thick (415R0048BY)
- Wearwell Floor Mats