Shop All Anti-Fatigue Mats
Wearwell
5 ft. L x PVC Blown Sponge, 5/8" Thick
Mfr # 444.58X3X5BK
Zoro # G4653665
product price: $77.39
/ea
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft.
- Thickness 5/8"
- Material PVC Blown Sponge
- Mat Surface Pattern Pebble
- Standards DOC FF1-70 / Flame Retardant Rating; ASTM F1677; ASTM D395-98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 444.58X3X5BK
- Zoro # G4653665
- UPC # 715411241743
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft. |
Width | 3 ft. |
Details
Item | Deluxe Soft Step |
Color | Black |
Thickness | 5/8" |
Material | PVC Blown Sponge |
Mat Surface Pattern | Pebble |
Standards | DOC FF1-70 / Flame Retardant Rating; ASTM F1677; ASTM D395-98 |
Application | Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment |
Type | Anti-Fatigue Matting |
Description
Deluxe Soft Step,3 ft. x 5 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Wall Mounted Eyewash Station Stainless Steel (SE-582)
- ERGODYNE Dry Cooling Vest, 72 hr. Cooling, Nylon (6687)
- DURHAM MFG Flammable Safety Cabinet, Manual Door, 90 gal. (1090M-50)
- FIRST ALERT Fire Extinguisher, 1A:10B:C, Dry Chemical, 2.5 lb (PRO2-5)
- WEARWELL 3 in L x Nitrile Rubber, 5/8 in Thick (578.CORNERNBRYL-CS4)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 26 ft. L x PVC, 1/4" Thick (701.14X3X26BK)
- WEARWELL 32 ft. L x PVC, 1/4" Thick (701.14X3X32BK)
- WEARWELL 3 ft. L x PVC Sponge, 3/8" Thick (451.38X2X3BK)
- WEARWELL 12 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- CROWN MATTING TECHNOLOGIES Antifatigue Ribbed Mat, Black/Yellow, 60 ft. L x (SER3824YB)
- Wearwell Floor Mats