Shop All Anti-Fatigue Mats
Wearwell
5 ft. L x PVC, 1/4" Thick
Mfr # 702.14X3X5BYL
Zoro # G4381049
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft.
- Material PVC
- Thickness 1/4"
- Mat Surface Pattern Corrugated
- Standards ASTM D178-01; ASTM F1677; ASTM D149
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wearwell
- MFR # 702.14X3X5BYL
- Zoro # G4381049
- UPC # 715411000678
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft. |
Width | 3 ft. |
Details
Item | Corrugated Switchboard Matting |
Color | Black/Yellow |
Material | PVC |
Thickness | 1/4" |
Mat Surface Pattern | Corrugated |
Standards | ASTM D178-01; ASTM F1677; ASTM D149 |
Application | Suitable For Dry Environments |
For Use With | Suitable For Dry Environment |
Type | Non-Conductive |
Description
Corrugated Switchboard Matting,3ftx5ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD CAB Air Filtration System, 125 psi, 50 CFM (CAB50IRHA)
- WERMA Multi-Tone Sounder, 9 to 28VDC, Red, IP65 (14015050)
- CONDOR Bib Apron, Yellow, 45 In. L (1N872)
- ZORO SELECT 60 ft. L x Vinyl; Closed Cell Nitrile Foam, 1/2" Thick (39R803)
- WEARWELL 12 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X4X12BYL)
- WEARWELL 75 ft. L x PVC, 1/4" Thick (702.14X4X75BK)
- WEARWELL Antifatigue Mat, Black/Yellow, 5 ft. L x (495.1516X3X5BYL)
- WEARWELL 4 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- WEARWELL 21 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 16 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X4X16CH)
- NOTRAX 3 ft. L x PVC Foam, 3/8" Thick (415S0023BY)
- Wearwell Anti-Fatigue Mats