Shop All Anti-Fatigue Mats
Wearwell
5 ft. L x Grease Resistant Natural Rubber, 1/2" Thick
Mfr # 220.12X3X5BK
Zoro # G4762670
product price: $91.35
/ea
Free Shipping & Returns
$91.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Thickness 1/2"
- Material Grease Resistant Natural Rubber
- Mat Surface Pattern Rubber Scrappers
- Standards DOC FF 1-70; ASTM F1677
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 220.12X3X5BK
- Zoro # G4762670
- UPC # 715411003693
- Country of Origin Sri Lanka
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft. |
Width | 3 ft. |
Details
Item | Heavy Duty Multi-Guard Mat |
Color | Black |
Thickness | 1/2" |
Material | Grease Resistant Natural Rubber |
Mat Surface Pattern | Rubber Scrappers |
Standards | DOC FF 1-70; ASTM F1677 |
Application | Suitable For Wet Environment |
Type | Outdoor Entrance Solution |
Description
Heavy Duty Multi-Guard Mat,3 ft. x 5 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, 1-15/16in.H Character, Vinyl (1534-2)
- YOUNGSTOWN GLOVE CO FR Ultimate WP Utility Glv, Leather, M, PR (12-3290-60-M)
- MILWAUKEE TOOL Hard Hat Sweat Band (48-73-1080)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 3XL (CEC2KH RG 54)
- WEARWELL 3 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (420)
- WEARWELL 4 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 6 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (420.12X2X6AMCH)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 3 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496)
- WEARWELL 8 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- Wearwell Anti-Fatigue Mats