Shop All Anti-Fatigue Mats
Wearwell
49 ft. L x PVC Surface With PVC Sponge, 15/16" Thick
Mfr # 495
Zoro # G0918421
product price: $818.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$818.99
Free 30-Day Returns
Key Features
- Length 49 ft.
- Thickness 15/16"
- Material PVC Surface With PVC Sponge
- Surface Material Vinyl
- Mat Surface Pattern Diamond Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 495
- Zoro # G0918421
- UPC # 715411668885
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 49 ft. |
Width | 2 ft. |
Length (Straight Wireway) | 49 ft |
Details
Item | Antifatigue Runner |
Color | Black |
Thickness | 15/16" |
Material | PVC Surface With PVC Sponge |
Surface Material | Vinyl |
Mat Surface Pattern | Diamond Plate |
Edge Style | Beveled |
Standards | FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413 |
Application | Suitable For Dry Environments |
Brake Fluid Resistant | No |
Fire Resistant/Fire Retardant | Flame and Fire Resistant |
Weight | 166.6 lb |
Oil Resistant | No |
Antifatigue | Yes |
Mat Shape | Rectangle |
Antimicrobial | Yes |
Mat Electrical Resistance | Electrical Properties Not Tested |
Type | Anti-Fatigue Matting |
Backing Material | Closed Cell Vinyl Foam |
Description
Antifatigue Runner, Width 2 ft, Thickness 15/16 in, Mat Shape Rectangle, Length 49 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disposable Gloves, 5 mil Palm, Vinyl, Powder-Free, XL, 100 PK, Blue (3NEX7)
- U-VIEW ULTRAVIOLET SYSTEMS Rad Neck - Cone Adapter (UV550537)
- IMPACTO Overshoes, 2XS, Steel, PR (TTUXXS)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Orange (19923)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 12 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X2X12BK)
- WEARWELL 3 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496)
- WEARWELL 60 ft. L x PVC Sponge, 1/2" Thick (452.12X3X60BYL)
- WEARWELL 66 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X6X6BK)
- WEARWELL 18 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black, 5 ft. L x (WB 0035KP)
- Wearwell Anti-Fatigue Mats