Shop All Anti-Fatigue Mats
Wearwell
49 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick
Mfr # 415.916X5X49BK
Zoro # G4778210
product price: $2,571.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,571.99
Free 30-Day Returns
Key Features
- Length 49 ft.
- Material PVC Surface With Nitrile Infused Sponge
- Thickness 9/16"
- Mat Surface Pattern Diamond Plate
- Standards MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 415.916X5X49BK
- Zoro # G4778210
- UPC # 715411987948
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 49 ft. |
Width | 5 ft. |
Details
Item | Diamond-Plate Spongecote Mat |
Color | Black |
Material | PVC Surface With Nitrile Infused Sponge |
Thickness | 9/16" |
Mat Surface Pattern | Diamond Plate |
Standards | MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
Application | Suitable For Dry Environments |
For Use With | Suitable For Dry Environment |
Type | Anti-Fatigue Matting |
Description
Diamond-Plate Spongecote Mat,Blk,5x49ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Over-the-Head Ear Muffs, 23 dB, H70 Onyx, Black (20771)
- BRADY Arc Flash Protection Label, 2 In. H, PK10, 101519 (101519)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Royal Blue, 3X (63268)
- PUMA SAFETY SHOES Work Shoe, Stl, 9, BLK, PR (642855)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 5 ft. L x PVC, 1/4" Thick (702.14X3X5BYL)
- WEARWELL 14 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X5X14BK)
- WEARWELL 5 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X2X5AMCH)
- WEARWELL 16 ft. L x PVC Sponge, 3/8" Thick (451.38X2X16BYL)
- WEARWELL 60 ft. L x PVC Blown Sponge, 5/8" Thick (444.58X3X60BYL)
- WEARWELL 25 ft. L x PVC, 1/4" Thick (702.14X2X25BK)
- Wearwell Anti-Fatigue Mats