Shop All Anti-Fatigue Mats
Wearwell
49 ft. L x PVC, 3/8" Thick
Mfr # 475.38X2X49SLTBK
Zoro # G7538636
product price: $939.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$939.99
Free 30-Day Returns
Key Features
- Color Black
- Length 49 ft.
- Material PVC
- Thickness 3/8"
- Mat Surface Pattern Textured Drainage Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 475.38X2X49SLTBK
- Zoro # G7538636
- UPC # 715411555789
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 49 ft. |
Width | 2 ft. |
Details
Item | Kushion Walk Slotted |
Color | Black |
Material | PVC |
Thickness | 3/8" |
Mat Surface Pattern | Textured Drainage Slotted |
Standards | MVSS 302/"A" Rating |
Application | Suitable For Dry, Wet and Oily Environment; Machining; Manufacturing; Retail; Office; Education; Transportation |
For Use With | Suitable For Dry, Wet and Oily Environment; Machining; Manufacturing; Retail; Office; Education; Transportation |
Type | Industrial Runner |
Description
Kushion Walk,Slotted,Blk,3/8 In. x 2ft. x 49ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Flammable Liquid Safety Cabinet, Red, Height: 65 in (PI47X)
- DUPONT Tyvek 400 Labcoat, Snap Front, 2 Pockets, PK30 (TY211SWH2X003000)
- SIGNMISSION OSHA Danger Sign, Sudden Drop Off, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-DS-P-1014-L-1584)
- BRADY 2" x 21/64" White Wire Marking Sleeves, B33-187-2-7642 (B33-187-2-7642)
- WEARWELL 8 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 13 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 24 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X3X24AMCH)
- WEARWELL 5 ft. L x PVC Blown Sponge, 5/8" Thick (444.58X3X5BK)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 3 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (420)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- Wearwell Floor Mats