Shop All Anti-Fatigue Mats
Wearwell
45 ft. L x PVC Blown Sponge, 3/8" Thick
Mfr # 427.38X2X45BYL
Zoro # G4679346
original price:
$379.83
6% off
new price: $356.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$356.99
Free 30-Day Returns
Key Features
- Material PVC Blown Sponge
- Length 45 ft.
- Thickness 3/8"
- For Use With Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment
- Type Anti-Fatigue Matting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 427.38X2X45BYL
- Zoro # G4679346
- UPC # 715411957392
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 45 ft. |
Width | 2 ft. |
Details
Material | PVC Blown Sponge |
Item | Soft Step Floor Mat |
Color | Black/Yellow |
Thickness | 3/8" |
For Use With | Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment |
Type | Anti-Fatigue Matting |
Standards | DOC FF1-70 / Flame Retardant Rating; ASTM F1677 |
Mat Surface Pattern | Pebble |
Application | Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment |
Description
Soft Step,2 ft. x 45 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Size 11 Men's Steel Rubber Boot, Orange (82330)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-24-0000)
- DYMO LetraTag Label Maker Tape Cartridge, White (DYM91331)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, 2XL, Yellow, Trekdry(R) (SMG-91-012)
- WEARWELL 5 ft. L x PVC Sponge, 5/8" Thick (442.58X4X5BK)
- WEARWELL 13 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 4 ft. L x PVC Blown Sponge, 5/8" Thick (444.58X2X4BK)
- WEARWELL 50 ft. L x PVC Sponge, 3/8" Thick (451.38X3X50BK)
- WEARWELL 4 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X2X4CH)
- WEARWELL 10 ft. L x PVC, 1/4" Thick (701.14X3X10BYL)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0036YB)
- Wearwell Floor Mats