Shop All Anti-Fatigue Mats
Wearwell
42 ft. L x PVC Surface With Nitrile Infused Sponge, 5/8" Thick
Mfr # 720.58X3X42BK
Zoro # G4377810
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,329.99
Free 30-Day Returns
Key Features
- Color Black
- Width 3 ft.
- Material PVC Surface With Nitrile Infused Sponge
- Thickness 5/8"
- Mat Surface Pattern Corrugated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wearwell
- MFR # 720.58X3X42BK
- Zoro # G4377810
- UPC # 715411766420
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 42 ft. |
Width | 3 ft. |
Details
Item | Switchboard Corrugated Mat |
Color | Black |
Material | PVC Surface With Nitrile Infused Sponge |
Thickness | 5/8" |
Mat Surface Pattern | Corrugated |
Standards | ANSI/ASTM D178 01; Type II; Class 2; ASTM F1677; ASTM D412 |
Application | Many Military, Mining, and Industrial Applications |
For Use With | Many Military, Mining, and Industrial Applications |
Type | Non-Conductive Anti-Fatigue Matting |
Description
Switchboard Corrugated Mat,3ft. x 42ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Dermiflex Glove, L (A350)
- SIGNMISSION Sign, 14" H, 10" W, Aluminum, Hazardous Waste Satellite AccumulatiSign, Portrait, 1014-V-13338 (OS-NS-A-1014-V-13338)
- BRADLEY Wall Mounted Eyewash Station Plastic (S19224PDCFW)
- IMPACTO PROTECTIVE PRODUCTS Impacto TURBOTOE Steel Toe Cap Overshoe XS 4-7, Flexible & Pliable PVC, Antislip Sole, Waterproof (TTUXS)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 5/8" Thick (720.58X3X3BK)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 5/8" Thick (720.58X3X8BK)
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 5/8" Thick (720.58X3X10BK)
- WEARWELL 60 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (433.78X2X60BK)
- WEARWELL 60 ft. L x PVC Sponge, 5/8" Thick (442.58X2X60BK)
- WEARWELL 4 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X4CHV)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0026BL)
- Wearwell Anti-Fatigue Mats