Shop All Anti-Fatigue Mats
Wearwell
42 ft. L x PVC Sponge, 1/2" Thick
Mfr # 452.12X4X42BYL
Zoro # G4638886
product price: $844.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$844.99
Free 30-Day Returns
Key Features
- Length 42 ft.
- Thickness 1/2"
- Material PVC Sponge
- Mat Surface Pattern Diamond Tuf Sponge
- Standards DOC FF1-70; Fed Std. 19; ASTM F1677; ASTM D575
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 452.12X4X42BYL
- Zoro # G4638886
- UPC # 715411553020
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 42 ft. |
Width | 4 ft. |
Details
Item | Diamond Tuf Sponge |
Color | Black/Yellow |
Thickness | 1/2" |
Material | PVC Sponge |
Mat Surface Pattern | Diamond Tuf Sponge |
Standards | DOC FF1-70; Fed Std. 19; ASTM F1677; ASTM D575 |
Application | Suitable For Dry Environments |
For Use With | Suitable For Dry Environment |
Type | Anti-Fatigue Matting |
Description
Diamond Tuf Sponge,4 ft. x 42 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6-Point Ratcheting Suspension (48-73-1097)
- EXAMGARDS Nitrile Exam Gloves, Nitrile, Powder-Free, M, 1000 PK, Blue (304340272)
- JUSTRITE VaporTrap Cabinet Filter, PK2 (29916)
- 3M Absorbent Boom, Petrleum, 8 ft. L, PK6 (T-8)
- WEARWELL 9 ft. L x PVC, 1/4" Thick (702.14X2X9BK)
- WEARWELL 5 ft. L x Urethane, 5/8" Thick (502)
- WEARWELL 50 ft. L x PVC Sponge, 3/8" Thick (451.38X3X50BK)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 16 ft. L x PVC, 3/8" Thick (475.38X2X16SLTBYL)
- WEARWELL 6 ft. L x PVC Sponge, 3/8" Thick (451.38X4X6GY)
- WEARWELL 3 ft. L x PVC, 3/8" Thick (480.38X2X3SLTBK)
- Wearwell Floor Mats