Shop All Anti-Fatigue Mats
Wearwell
42 ft. L x PVC, 1/4" Thick
Mfr # 701.14X3X42BK
Zoro # G4384348
original price:
$841.71
4% off
new price: $799.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$799.99
Free 30-Day Returns
Key Features
- Length 42 ft.
- Thickness 1/4"
- Material PVC
- Mat Surface Pattern Diamond Plate
- Standards ASTM D178-01; ASTM D412; ASTM D149
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 701.14X3X42BK
- Zoro # G4384348
- UPC # 715411923052
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 42 ft. |
Width | 3 ft. |
Details
Item | Diamond Plate Switchboard Mat |
Color | Black |
Thickness | 1/4" |
Material | PVC |
Mat Surface Pattern | Diamond Plate |
Standards | ASTM D178-01; ASTM D412; ASTM D149 |
Application | Suitable For Dry Environments |
For Use With | Suitable For Dry Environment |
Type | Non-Conductive |
Description
Diamond Plate Switchboard Mat,3ft x 42ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Alum Danger High Voltage Keep, 10"x7", Retroreflective Grade: Engineer (LCU4-0441-NA_10X7)
- NMC Danger High Voltage Keep Out Sign (D139A)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Bright Green (10035213)
- DEWALT DEWALT DPG20 All Purpose Synthetic Leather Glove (DPG20XL)
- WEARWELL 9 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 75 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- WEARWELL 12 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X2X12BK)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X8GY)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X2X5CH)
- WEARWELL 11 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X4X11CH)
- BOTRON CO 25 ft. L x Vinyl with Foam Backing, 1/2" Thick (B57325HD)
- Wearwell Floor Mats