Shop All Anti-Fatigue Mats
Wearwell
42 ft. L x Polyurethane Coating over PVC Sponge, 3/8" Thick
Mfr # 440.38X2X42BYL
Zoro # G4663517
product price: $427.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$427.99
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length 42 ft.
- Width 2 ft.
- Thickness 3/8"
- Material Polyurethane Coating over PVC Sponge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 440.38X2X42BYL
- Zoro # G4663517
- UPC # 715411942305
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 42 ft. |
Width | 2 ft. |
Details
Item | Ultra-Tred ArmorCote Mat |
Color | Black/Yellow |
Thickness | 3/8" |
Material | Polyurethane Coating over PVC Sponge |
Application | Comfort For Medium Traffic Areas; Assembly and Fulfillment; Dry Environment |
For Use With | Comfort For Medium Traffic Areas; Assembly and Fulfillment; Dry Environment |
Standards | DOT FMVSS 302- Pass; ASTM D624 |
Type | Anti-Fatigue Matting |
Description
Ultra-Tred ArmorCote Mat,2 ft. x 42 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, White-Blue, Size 12 (PAN3P/1053AZ517-12)
- RANGER BY HONEYWELL Overboot, Men, 12, 5-Buckle, Blk, Rubber, PR (T369/12)
- C.H. HANSON Letter Stamp Set, Heavy Duty, 5/8" (21251)
- ANSELL Cut Resistant Gloves, A2 Cut Level, Uncoated, S, 1 PR (11-318)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X6X12BK)
- WEARWELL 5 ft. L x PVC Blown Sponge, 5/8" Thick (444.58X3X5BK)
- WEARWELL 8 ft. L x PVC Sponge, 1/2" Thick (452.12X3X8BYL)
- WEARWELL 16 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X4X16CH)
- WEARWELL 4 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X2X4BWH)
- WEARWELL 26 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- RUBBER-CAL Maxx-Tuff Mat, Black, 1/2" Thick (03_177_WEB)
- Wearwell Anti-Fatigue Mats