Shop All Anti-Fatigue Mats
Wearwell
41 ft. L x PVC Surface With PVC Sponge, 15/16" Thick
Mfr # 495
Zoro # G0921343
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,208.99
Free 30-Day Returns
Key Features
- Length 41 ft.
- Thickness 15/16"
- Material PVC Surface With PVC Sponge
- Surface Material Vinyl
- Mat Surface Pattern Diamond Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wearwell
- MFR # 495
- Zoro # G0921343
- UPC # 715411671717
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 41 ft. |
Width | 4 ft. |
Length (Straight Wireway) | 41 ft |
Details
Item | Antifatigue Runner |
Color | Black |
Thickness | 15/16" |
Material | PVC Surface With PVC Sponge |
Surface Material | Vinyl |
Mat Surface Pattern | Diamond Plate |
Edge Style | Beveled |
Standards | FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413 |
Application | Suitable For Dry Environments |
Brake Fluid Resistant | No |
Oil Resistant | No |
Weight | 278.8 lb |
Mat Electrical Resistance | Electrical Properties Not Tested |
Fire Resistant/Fire Retardant | Flame and Fire Resistant |
Antimicrobial | Yes |
Mat Shape | Rectangle |
Antifatigue | Yes |
Type | Anti-Fatigue Matting |
Backing Material | Closed Cell Vinyl Foam |
Description
Antifatigue Runner, Width 4 ft, Thickness 15/16 in, Mat Shape Rectangle, Length 41 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Table Top Spill Berm (2051)
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Ergoform Technology, Powder-Free, XL, 250 Pack (UF-524-XL)
- PUREFLO Secondary Visor Welding Shield Accessory (PR02106SP)
- ERGOMATES Antifatigue Soles, Black, Size 13 to 16, Pr (G87603BXL)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X4X6BL)
- WEARWELL 8 ft. L x PVC Sponge, 5/8" Thick (442.58X4X8BYL)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 10 ft. L x PVC, 1/4" Thick (701.14X3X10BYL)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X5X8BYL)
- WEARWELL 26 ft. L x PVC, 1/4" Thick (701.14X3X26BK)
- DURABLE CORP 2' X 3' Black Anti-Fatigue Mat (442SHD23BK)
- Wearwell Anti-Fatigue Mats