Shop All Anti-Fatigue Mats
Wearwell
40 ft. L x PVC Blown Sponge, 3/8" Thick
Mfr # 427.38X2X40BYL
Zoro # G4679495
product price: $316.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$316.99
Free 30-Day Returns
Key Features
- Length 40 ft.
- Thickness 3/8"
- Material PVC Blown Sponge
- Mat Surface Pattern Pebble
- Standards DOC FF1-70 / Flame Retardant Rating; ASTM F1677
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 427.38X2X40BYL
- Zoro # G4679495
- UPC # 715411957347
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 40 ft. |
Width | 2 ft. |
Details
Item | Soft Step Floor Mat |
Color | Black/Yellow |
Thickness | 3/8" |
Material | PVC Blown Sponge |
Mat Surface Pattern | Pebble |
Standards | DOC FF1-70 / Flame Retardant Rating; ASTM F1677 |
Application | Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment |
For Use With | Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment |
Type | Anti-Fatigue Matting |
Description
Soft Step,2 ft. x 40 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK Superplasma Mirrored Full Face Visor (WVI00003-520)
- AZAR DISPLAYS 72"L x 1"W x 0.5"H Clear T-Sign Holder w/ Grips, PK5 (600047)
- SIGNMISSION OSHA WARNING Sign, Dust Inhalation Hazard, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-WS-A-710-L-12581)
- NOTRAX 3 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0023BL)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X5X12BYL)
- WEARWELL 6 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X6X6BYL)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 37 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X3X37GY)
- WEARWELL 75 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 8 ft. L x PVC Sponge, 1/2" Thick (452.12X4X8BYL)
- APACHE MILLS 5 ft. L x Vinyl Foam, 11/16" Thick (3916509033X5)
- Wearwell Floor Mats