Shop All Anti-Fatigue Mats
Wearwell
40 ft. L x PVC, 3/8" Thick
Mfr # 475.38X2X40UNSBYL
Zoro # G7538268
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$905.99
Free 30-Day Returns
Key Features
- Length 40 ft.
- Thickness 3/8"
- Material PVC
- Mat Surface Pattern Textured Solid Unslotted
- Standards MVSS 302/"A" Rating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wearwell
- MFR # 475.38X2X40UNSBYL
- Zoro # G7538268
- UPC # 715411679676
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 40 ft. |
Width | 2 ft. |
Details
Item | Kushion Walk Un-Slot |
Color | Black/Yellow |
Thickness | 3/8" |
Material | PVC |
Mat Surface Pattern | Textured Solid Unslotted |
Standards | MVSS 302/"A" Rating |
Application | Suitable For Dry, Wet and Oily Environment; Machining; Manufacturing; Retail; Office; Education; Transportation |
For Use With | Suitable For Dry, Wet and Oily Environment; Machining; Manufacturing; Retail; Office; Education; Transportation |
Type | Industrial Runner |
Description
Kushion Walk,Un-Slot,BK/YL Brd,2ft. x 40ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Glv Lthr Drvr Cowhide Lg (1132L)
- ANSELL HyFlex® Cut Protection Gloves, Ansell 11-644, Gray PU Palm Coat, Size 9, 1 Pair - Pkg Qty 12 (288186)
- HEXARMOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR (1071-M (8))
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 7, 1 PR (11-423)
- WEARWELL 8 ft. L x PVC, 3/8" Thick (475.38X2X8SLTBK)
- WEARWELL 6 ft. L x PVC Sponge, 3/8" Thick (451.38X3X6BK)
- WEARWELL 23 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X4X12CHV)
- WEARWELL 10 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X4X10AMBK)
- WEARWELL 12 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 60 ft. L x PVC Sponge, 1/2" Thick (452.12X3X60BYL)
- Wearwell Anti-Fatigue Mats