Shop All Anti-Fatigue Mats
Wearwell
40 ft. L x Dual Density PVC Sponge, 1/2" Thick
Mfr # 459.12X4X40BK
Zoro # G4636987
product price: $915.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$915.99
Free 30-Day Returns
Key Features
- Color Black
- Length 40 ft.
- Thickness 1/2"
- Material Dual Density PVC Sponge
- Mat Surface Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 459.12X4X40BK
- Zoro # G4636987
- UPC # 715411554676
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 40 ft. |
Width | 4 ft. |
Details
Item | Endurable |
Color | Black |
Thickness | 1/2" |
Material | Dual Density PVC Sponge |
Mat Surface Pattern | Solid |
Standards | MVSS 302/'A' Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
Application | Assembly and Fulfillment; Dry Environment |
For Use With | Assembly and Fulfillment; Dry Environment |
Type | Anti-Fatigue Matting |
Description
Endurable,4 ft. x 40 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Hasp, Red, 4 in. L, Nylon (45MZ82)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y4436-200)
- ZORO SELECT Inspection Tag, Forklift, 5x3, PK25 (8PEM2)
- DYMO Label, White, Black (30370)
- WEARWELL 7 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X3X7BYL)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (416)
- WEARWELL 6 ft. L x Grease Resistant Natural Rubber, 1/2" Thick (220.12X3X6BK)
- WEARWELL 24 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X3X24AMCH)
- WEARWELL 8 ft. L x PVC Sponge, 3/8" Thick (451.38X3X8BYL)
- WEARWELL 16 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 31 ft. L x PVC, 1/4" Thick (701.14X3X31BK)
- Wearwell Anti-Fatigue Mats