Shop All Anti-Fatigue Mats
Wearwell
4 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick
Mfr # 496.12X3X4BL
Zoro # G4401096
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft.
- Material PVC Surface With Recycled Urethane Sponge
- Thickness 1/2"
- Mat Surface Pattern Marble
- Standards MVSS 302 / 'A'; Rating: Fed Std 191: ASTM F1677 / Dry: .79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 496.12X3X4BL
- Zoro # G4401096
- UPC # 715411762392
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 4 ft. |
Width | 3 ft. |
Details
Item | Smart Tile Top Mat |
Color | Blue |
Material | PVC Surface With Recycled Urethane Sponge |
Thickness | 1/2" |
Mat Surface Pattern | Marble |
Standards | MVSS 302 / 'A'; Rating: Fed Std 191: ASTM F1677 / Dry: .79 |
Application | Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments |
Type | Anti-Fatigue Matting |
Description
Smart Tile Top Mat,Blue 3ft. x 4ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SW TRUEFORM Trueform, Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Royal Blue (N301344X10)
- KIMTECH Boot Covers, Sterile, S, SMS, White, PK100 (31683)
- ANSELL Microflex Supreno, Exam Gloves with Advanced Barrier Protection, 5.5 mil Palm, Nitrile, Powder-Free (SEC-375-3XL)
- BRADY Tag, 49/64 in W, 3 in H, White (BM-12-109)
- WEARWELL 4 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X2X4CH)
- WEARWELL 7 ft. L x PVC Sponge, 3/8" Thick (451.38X2X7GY)
- WEARWELL Antifatigue Runner, Black, 6 ft. L x (785.332X3X6SMBK)
- WEARWELL 75 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 5 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X4X5GY)
- WEARWELL 13 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- BUFFALO TOOLS Industrial 3 x 5 Ft. Rubber Floor Mat (RMAT35)
- Wearwell Floor Mats