Shop All Anti-Fatigue Mats
Wearwell
4 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick
Mfr # 496.12X2X4CH
Zoro # G4403360
product price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft.
- Material PVC Surface With Recycled Urethane Sponge
- Thickness 1/2"
- Mat Surface Pattern Marble
- Standards MVSS 302 / 'A'; Rating: Fed Std 191: ASTM F1677 / Dry: .79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 496.12X2X4CH
- Zoro # G4403360
- UPC # 715411763504
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 4 ft. |
Width | 2 ft. |
Details
Item | Smart Tile Top Mat |
Color | Charcoal |
Material | PVC Surface With Recycled Urethane Sponge |
Thickness | 1/2" |
Mat Surface Pattern | Marble |
Standards | MVSS 302 / 'A'; Rating: Fed Std 191: ASTM F1677 / Dry: .79 |
Application | Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments |
For Use With | Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments |
Type | Anti-Fatigue Matting |
Description
Smart Tile Top,Charcoal,2ft. x 4ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Moldex AirWave N95 Plus Disposable Respirator-Nuisance Organic Vapors (4800)
- STRANCO Die Cut Letter Label, K (DBV-SINGLE-6-K)
- DIXON Pin Rack Nipple, 1.5"NPT x 1.5"NST (PRN150F)
- ARIAT Size 8 Women's 6 in Work Boot Composite Work Boot, Brown (10005949)
- WEARWELL 10 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (494.78X4X10BWH)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X6X12BYL)
- WEARWELL 75 ft. L x PVC, 1/4" Thick (701.14X2X75BK)
- WEARWELL 14 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X5X14BYL)
- WEARWELL 5 ft. L x PVC Sponge, 5/8" Thick (442.58X3X5BK)
- WEARWELL 13 ft. L x PVC Sponge, 1/2" Thick (452.12X4X13BYL)
- NOTRAX 3 ft. L x Vinyl, 1/2" Thick (406S0023BL)
- Wearwell Floor Mats