Shop All Anti-Fatigue Mats
Wearwell
4 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick
Mfr # 497
Zoro # G0929743
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length 4 ft.
- Width 4 ft.
- Thickness 1"
- Material PVC Surface With Recycled Urethane Sponge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 497
- Zoro # G0929743
- UPC # 715411660124
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 4 ft. |
Width | 4 ft. |
Length (Straight Wireway) | 4 ft |
Description
Antifatigue Mat, Width 4 ft, Thickness 1 in, Length 4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER Fire Extinguisher, 1A:20B:C, Dry Chemical, 10 lb (B10M-1-HF)
- 3M DBI-SALA Web Tie-Off Adaptor, Adjustable (1002106)
- BULWARK High-visibility Green Hi-Vis Coat size (KEW2VG RG 3XL)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, XS, PR (19L486)
- WEARWELL 30 ft. L x PVC Sponge, 3/8" Thick (451.38X3X30BK)
- WEARWELL 24 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (420.12X2X24AMCH)
- WEARWELL 6 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X4X6GY)
- WEARWELL 12 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 10 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- NOTRAX 16 ft. L x PVC Foam, 1/2" Thick (419S0316BY)
- Wearwell Floor Mats