Shop All Anti-Fatigue Mats
Wearwell
4 ft. L x PVC Surface With PVC Sponge, 9/16" Thick
Mfr # 495
Zoro # G0923793
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft.
- Thickness 9/16"
- Material PVC Surface With PVC Sponge
- Surface Material Vinyl
- Mat Surface Pattern Diamond Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wearwell
- MFR # 495
- Zoro # G0923793
- UPC # 715411007172
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 4 ft. |
Width | 3 ft. |
Length (Straight Wireway) | 4 ft |
Details
Item | Antifatigue Mat |
Color | Black |
Thickness | 9/16" |
Material | PVC Surface With PVC Sponge |
Surface Material | Vinyl |
Mat Surface Pattern | Diamond Plate |
Edge Style | Beveled |
Standards | FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413 |
Application | Suitable For Dry Environments |
Mat Electrical Resistance | Electrical Properties Not Tested |
Oil Resistant | No |
Weight | 14.4 lb |
Mat Shape | Rectangle |
Fire Resistant/Fire Retardant | Flame and Fire Resistant |
Antimicrobial | Yes |
Brake Fluid Resistant | No |
Antifatigue | Yes |
Type | Anti-Fatigue Matting |
Backing Material | Closed Cell Vinyl Foam |
Description
Antifatigue Mat, Width 3 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Peel-Away Ggls Cover, Clr, PK10 (11250860)
- JUSTRITE Flammable Cabinet, 40 Gal., Yellow (893030)
- IRONCLAD PERFORMANCE WEAR Leather Gloves, Black/Red, 2XL, PR (IEX-MIGR5-06-XXL)
- FEDERAL SIGNAL Signaling Device, 120VAC, 0.18 AC, Black (350WBX-120)
- WEARWELL 60 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X5X60BYL)
- WEARWELL 6 ft. L x PVC Sponge, 1/2" Thick (452.12X3X6BYL)
- WEARWELL 12 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 11 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X4X11CH)
- WEARWELL 7 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 3 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 22 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- Wearwell Anti-Fatigue Mats