Shop All Anti-Fatigue Mats
Wearwell
4 ft. L x PVC Surface With PVC Sponge, 1/2" Thick
Mfr # 431.12X3X4BYL
Zoro # G4673159
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft.
- Thickness 1/2"
- Material PVC Surface With PVC Sponge
- Mat Surface Pattern Corrugated
- Standards MVSS 302/'A' Rating; ASTM D395-98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 431.12X3X4BYL
- Zoro # G4673159
- UPC # 715411945665
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 4 ft. |
Width | 3 ft. |
Details
Item | Corrugated SpongeCote |
Color | Black/Yellow |
Thickness | 1/2" |
Material | PVC Surface With PVC Sponge |
Mat Surface Pattern | Corrugated |
Standards | MVSS 302/'A' Rating; ASTM D395-98 |
Application | Assembly and Fulfillment; Dry Environment |
For Use With | Assembly and Fulfillment; Dry Environment |
Type | Anti-Fatigue Matting |
Description
Corrugated SpongeCote,3 ft. x 4 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZGD-3X)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, EE, 11 1/2, Brown, PR (SE4300)
- LAVI INDUSTRIES Barrier Post, Steel, Black Wrinkle (26-40703/WB/BK)
- DUPONT Hooded Disposable Coverall, 25 PK, White, SMS, Zipper (PB122SWHXL002500)
- WEARWELL 40 ft. L x Dual Density PVC Sponge, 1/2" Thick (459.12X4X40BK)
- WEARWELL 6 ft. L x PVC, 1/4" Thick (701.14X3X6BK)
- WEARWELL 4 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X3X4BK)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X5GY)
- WEARWELL 3 ft. L x PVC Sponge, 1/2" Thick (452.12X2X3BYL)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X3X3GY)
- Wearwell Floor Mats