Shop All Anti-Fatigue Mats
Wearwell
4 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick
Mfr # 415.916X2X4CHV
Zoro # G4775401
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length 4 ft.
- Material PVC Surface With Nitrile Infused Sponge
- Thickness 9/16"
- Mat Surface Pattern Diamond Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 415.916X2X4CHV
- Zoro # G4775401
- UPC # 715411988952
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 4 ft. |
Width | 2 ft. |
Details
Item | Diamond-Plate Spongecote Mat |
Color | Black/Yellow |
Material | PVC Surface With Nitrile Infused Sponge |
Thickness | 9/16" |
Mat Surface Pattern | Diamond Plate |
Standards | MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
Application | Suitable For Dry Environments |
Type | Anti-Fatigue Matting |
Description
Diamond-Plate Spongecote Mat,Chv,2x4ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 5 gal Yellow Steel Type II Safety Can Diesel (7350230)
- MILWAUKEE TOOL Level 1 Cut Resistant Latex Dipped Insulated Winter Gloves - X-Large (48-22-8913)
- PRESCO Presco Biodegradable Flagging Tape (BDY-188)
- ZING No Smoking Label, Wisconsin, 5 in Height, 7 in Width, Plastic, Rectangle, English (1881S)
- WEARWELL 5 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X3X5BYL)
- WEARWELL 10 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X2X10GY)
- WEARWELL 12 ft. L x PVC Blown Sponge, 5/8" Thick (444.58X3X12BK)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (416)
- WEARWELL 15 ft. L x Polyurethane Coating over PVC Sponge, 3/8" Thick (440.38X2X15BYL)
- WEARWELL 29 ft. L x PVC Sponge, 3/8" Thick (451.38X2X29BYL)
- DEFLECTO Ergonomic Sit Stand Mat, Black, 53" L x (CM24242BLKSS)
- Wearwell Floor Mats