Shop All Anti-Fatigue Mats
Wearwell
4 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick
Mfr # 414
Zoro # G0909890
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 ft.
- Thickness 15/16"
- Material PVC Surface With Nitrile Infused Sponge
- Surface Material Vinyl
- Mat Surface Pattern Diamond Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 414
- Zoro # G0909890
- UPC # 715411819669
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 4 ft. |
Width | 3 ft. |
Details
Item | Antifatigue Mat |
Color | Black |
Thickness | 15/16" |
Material | PVC Surface With Nitrile Infused Sponge |
Surface Material | Vinyl |
Mat Surface Pattern | Diamond Plate |
Edge Style | Beveled |
Standards | ASTM F1677, FMVSS 302 |
Application | Hard Working Industrial Athletes |
Mat Shape | Rectangle |
Antimicrobial | No |
Brake Fluid Resistant | No |
Fire Resistant/Fire Retardant | Flame and Fire Resistant |
Weight | 15.96 lb |
Mat Electrical Resistance | Electrical Properties Not Tested |
Oil Resistant | No |
Antifatigue | Yes |
Type | Anti-Fatigue Matting |
Backing Material | Nitricell Foam |
Description
Antifatigue Mat, Width 3 ft, Thickness 15/16 in, Mat Shape Rectangle, Length 4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Chain, 1-1/2 in. x 500 ft. L, Red (30005-500)
- CONDOR Safety Glasses, Clear Anti-Scratch (4VAZ1)
- BRADLEY Wall Mounted Eyewash Station Plastic (S19224EW)
- BRADY Wire Marker Book, Write-On, Self-Adhesive (PWS-PK-14)
- WEARWELL 3 ft. L x Natural Rubber Surface With Nitrile Sponge, 9/16" Thick (447)
- WEARWELL 54 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- WEARWELL 5 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X4X5GY)
- WEARWELL 42 ft. L x PVC Sponge, 1/2" Thick (452.12X4X42BYL)
- WEARWELL 7 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 8 ft. L x PVC Sponge, 3/8" Thick (451.38X3X8BYL)
- WEARWELL 7 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X3X7BYL)
- Wearwell Anti-Fatigue Mats