Shop All Anti-Fatigue Mats
Wearwell
4 ft. L x PVC Sponge, 1/2" Thick
Mfr # 452.12X3X4BYL
Zoro # G4639839
product price: $85.79
/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft.
- Thickness 1/2"
- Material PVC Sponge
- Mat Surface Pattern Diamond Tuf Sponge
- Standards DOC FF1-70; Fed Std. 19; ASTM F1677; ASTM D575
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 452.12X3X4BYL
- Zoro # G4639839
- UPC # 715411552092
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 4 ft. |
Width | 3 ft. |
Details
Item | Diamond Tuf Sponge |
Color | Black/Yellow |
Thickness | 1/2" |
Material | PVC Sponge |
Mat Surface Pattern | Diamond Tuf Sponge |
Standards | DOC FF1-70; Fed Std. 19; ASTM F1677; ASTM D575 |
Application | Suitable For Dry Environments |
Type | Anti-Fatigue Matting |
Description
Diamond Tuf Sponge,3 ft. x 4 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Blank Tag, Rectangle, Yellow, PK5 (43095)
- CONDOR Leather Drivers Gloves, Cowhide, M, PR (6AW35)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (P950-4/S/MGN)
- SAFETY ZONE Disposable Gloves, 3.2 mil Palm, Powder-Free, XL, 100 PK, Red (WSZ-GVP9-1RD-XL)
- WEARWELL 8 ft. L x PVC, 3/8" Thick (475.38X2X8SLTBK)
- WEARWELL 3 in L x Nitrile Rubber, 5/8 in Thick (578.CORNERNBRYL-CS4)
- WEARWELL 74 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- WEARWELL 16 ft. L x PVC, 3/8" Thick (475.38X2X16SLTBYL)
- WEARWELL 12 ft. L x PVC Sponge, 5/8" Thick (442.58X3X12BK)
- WEARWELL 30 ft. L x PVC, 3/8" Thick (475.38X2X30SLTBK)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X2X8BWH)
- Wearwell Anti-Fatigue Mats