Shop All Anti-Fatigue Mats
Wearwell
4 ft. L x PVC, 3/8" Thick
Mfr # 475.38X2X4UNSBK
Zoro # G7538758
original price:
$107.79
4% off
new price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft.
- Thickness 3/8"
- Material PVC
- Mat Surface Pattern Textured Solid Unslotted
- Standards MVSS 302/"A" Rating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 475.38X2X4UNSBK
- Zoro # G7538758
- UPC # 715411554898
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 4 ft. |
Width | 2 ft. |
Details
Item | Kushion Walk Un-Slot |
Color | Black |
Thickness | 3/8" |
Material | PVC |
Mat Surface Pattern | Textured Solid Unslotted |
Standards | MVSS 302/"A" Rating |
Application | Suitable For Dry, Wet and Oily Environment; Machining; Manufacturing; Retail; Office; Education; Transportation |
For Use With | Suitable For Dry, Wet and Oily Environment; Machining; Manufacturing; Retail; Office; Education; Transportation |
Type | Industrial Runner |
Description
Kushion Walk,Un-Slot,,Blk,3/8 In. x 2ft. x 4ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, PVC, 28 In. H, Orange (6VKH0)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC180SWHXL002500)
- LYLE Caution Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU3-0299-ED_10x7 (LCU3-0299-ED_10x7)
- AVON PROTECTION Buckle, PK5 (70501-160)
- WEARWELL 16 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 8 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X3X8BK)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 22 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 3 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (420)
- WEARWELL 26 ft. L x PVC, 1/4" Thick (701.14X3X26BK)
- WEARWELL 5 ft. L x PVC Sponge, 5/8" Thick (442.58X4X5BK)
- Wearwell Anti-Fatigue Mats