Shop All Anti-Fatigue Mats
Wearwell
4 ft. L x PVC, 1/4" Thick
Mfr # 702.14X4X4BK
Zoro # G4380245
original price:
$195.37
5% off
new price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft.
- Thickness 1/4"
- Material PVC
- Mat Surface Pattern Corrugated
- Standards ASTM D178-01; ASTM F1677; ASTM D149
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 702.14X4X4BK
- Zoro # G4380245
- UPC # 715411925537
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 4 ft. |
Width | 4 ft. |
Details
Item | Corrugated Switchboard Matting |
Color | Black |
Thickness | 1/4" |
Material | PVC |
Mat Surface Pattern | Corrugated |
Standards | ASTM D178-01; ASTM F1677; ASTM D149 |
Application | Suitable For Dry Environments |
For Use With | Suitable For Dry Environment |
Type | Non-Conductive |
Description
Corrugated Switchboard Matting,4ftx4ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black/Yellow, 12 ft. L x (SE 3832BP)
- INTERNATIONAL ENVIROGUARD Coverall w Hood and Boot, 3XL, Blue, PK25, 3XL, 25 PK, Blue (N2019)
- DUPONT Tyvek(R) 400 snaps (TY212SWH4X0030VP)
- LYLE Safety First Sign, 10 in H, 14 in W, Aluminum, English, U7-1234-NA_14x10 (U7-1234-NA_14x10)
- WEARWELL 22 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X22CHV)
- WEARWELL 14 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X6X14BYL)
- WEARWELL 35 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 16 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X5X16BK)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X5GY)
- WEARWELL 4 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X4CHV)
- DURABLE CORP 3' X 5' Black W/Yellow Border Anti-Fatigue Mat (442S35BKY)
- Wearwell Anti-Fatigue Mats