Shop All Anti-Fatigue Mats
Wearwell
38 ft. L x PVC Surface With PVC Sponge, 9/16" Thick
Mfr # 495
Zoro # G0925412
product price: $728.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$728.99
Free 30-Day Returns
Key Features
- Length 38 ft.
- Thickness 9/16"
- Material PVC Surface With PVC Sponge
- Surface Material Vinyl
- Mat Surface Pattern Diamond Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 495
- Zoro # G0925412
- UPC # 715411667307
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 38 ft. |
Width | 4 ft. |
Length (Straight Wireway) | 38 ft |
Details
Item | Antifatigue Runner |
Color | Black |
Thickness | 9/16" |
Material | PVC Surface With PVC Sponge |
Surface Material | Vinyl |
Mat Surface Pattern | Diamond Plate |
Edge Style | Beveled |
Standards | FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413 |
Application | Suitable For Dry Environments |
Brake Fluid Resistant | No |
Mat Electrical Resistance | Electrical Properties Not Tested |
Antifatigue | Yes |
Oil Resistant | No |
Weight | 167.2 lb |
Mat Shape | Rectangle |
Antimicrobial | Yes |
Fire Resistant/Fire Retardant | Flame and Fire Resistant |
Type | Anti-Fatigue Matting |
Backing Material | Closed Cell Vinyl Foam |
Description
Antifatigue Runner, Width 4 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 38 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Corrosive Placard, UN 3267, PK25 (ZEZ43267)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (546M-07-V)
- XSORB Spill Kit, Acid Neutralizer, 95 gal. (XKD95N)
- NMC Caution Keep Clear At All Times Sign, C532AB (C532AB)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X5X5BYL)
- WEARWELL 3 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496)
- WEARWELL Antifatigue Mat, Black, 6 ft. L x (415.916X4X6BK)
- WEARWELL 5 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X2X5AMCH)
- WEARWELL 44 ft. L x PVC, 1/4" Thick (701.14X4X44BK)
- NOTRAX 5 ft. L x PVC Foam, 9/16" Thick (411S0435BL)
- Wearwell Anti-Fatigue Mats