Shop All Anti-Fatigue Mats
Wearwell
33 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick
Mfr # 497
Zoro # G0926727
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$506.99
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length 33 ft.
- Width 2 ft.
- Thickness 1"
- Material PVC Surface With Recycled Urethane Sponge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wearwell
- MFR # 497
- Zoro # G0926727
- UPC # 715411657131
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 33 ft. |
Width | 2 ft. |
Length (Straight Wireway) | 33 ft |
Description
Antifatigue Runner, Width 2 ft, Thickness 1 in, Mat Shape Rectangle, Length 33 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Exit Sign, Exit, 7"X10 (MEXT562VA)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Black/Orange, S, 12PK (34-8014/S)
- 3M Anti-Slip Tape, White, 60ft.Lx6inH (280-6X60)
- EDWARDS SIGNALING Horn, Finish White, Flush (EG1-P)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X2X5GY)
- WEARWELL 16 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X5X16BK)
- WEARWELL 10 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X4X10AMGY)
- WEARWELL 30 ft. L x PVC, 1/4" Thick (702.14X3X30BK)
- WEARWELL 4 ft. L x PVC, 3/8" Thick (475.38X2X4SLTBYL)
- WEARWELL 6 ft. L x PVC, 1/4" Thick (701.14X3X6BYL)
- M A MATTING Cushion Station Mat, Black 4' x 5.9' (3700459900)
- Wearwell Anti-Fatigue Mats