Shop All Anti-Fatigue Mats
Wearwell
33 ft. L x PVC Surface With PVC Sponge, 7/8" Thick
Mfr # 494.78X2X33CH
Zoro # G4410957
product price: $830.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$830.99
Free 30-Day Returns
Key Features
- Material PVC Surface With PVC Sponge
- For Use With Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments
- Length 33 ft.
- Thickness 7/8"
- Type Anti-Fatigue Matting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 494.78X2X33CH
- Zoro # G4410957
- UPC # 715411745470
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 33 ft. |
Width | 2 ft. |
Details
Material | PVC Surface With PVC Sponge |
Item | UltraSoft Tile Top Mat |
For Use With | Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments |
Color | Charcoal |
Thickness | 7/8" |
Type | Anti-Fatigue Matting |
Standards | MVSS 302 / 'A'; Rating: Fed Std 191: ASTM F1677 / Dry: .79: ASTM D395-98 / 30% |
Mat Surface Pattern | Marble |
Application | Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments |
Description
Tile Top Mat,Charcoal,UltraSoft,2ftx33ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Butterfly valve lockout (PSL-BFV)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1095-RD_7X5 (U4-1095-RD_7X5)
- HEXARMOR Safety Sleeve (2043)
- SOUND SEAL Duct Liner, Noise Absorbing, 1 In Thick (DL100)
- WEARWELL 6 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 16 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 3 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496)
- WEARWELL 60 ft. L x PVC Blown Sponge, 5/8" Thick (444.58X3X60BYL)
- WEARWELL 21 ft. L x PVC, 1/4" Thick (701.14X3X21BK)
- WEARWELL 20 ft. L x PVC Sponge, 3/8" Thick (451.38X2X20GY)
- DURABLE CORP 2' X 3' Black Anti-Fatigue Mat (442S23BK)
- Wearwell Floor Mats