Shop All Anti-Fatigue Mats
Wearwell
32 ft. L x PVC, 1/4" Thick
Mfr # 701.14X3X32BK
Zoro # G4384567
original price:
$594.51
4% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$564.99
Free 30-Day Returns
Key Features
- Length 32 ft.
- Thickness 1/4"
- Material PVC
- Mat Surface Pattern Diamond Plate
- Standards ASTM D178-01; ASTM D412; ASTM D149
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wearwell
- MFR # 701.14X3X32BK
- Zoro # G4384567
- UPC # 715411922956
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 32 ft. |
Width | 3 ft. |
Details
Item | Diamond Plate Switchboard Mat |
Color | Black |
Thickness | 1/4" |
Material | PVC |
Mat Surface Pattern | Diamond Plate |
Standards | ASTM D178-01; ASTM D412; ASTM D149 |
Application | Suitable For Dry Environments |
For Use With | Suitable For Dry Environment |
Type | Non-Conductive |
Description
Diamond Plate Switchboard Mat,3ft x 32ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN TIG Welding Gloves, Goatskin Palm, L, PR (1868-5)
- SIGNMISSION OSHA Notice Sign, 7" H, 10" W, Elevator Mechanical Room Authorized Personnel Only Sign, Landscape (OS-NS-D-710-L-11733)
- SUPERIOR MARK Floor Marking Tape, 2in x 100Ft , Green (IN-40-209I)
- CARHARTT Men's Blue Cotton Hooded Jacket size 2XLT (J131-DNY XXL TLL)
- WEARWELL 51 ft. L x PVC, 1/4" Thick (701.14X3X51BYL)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X5X8BYL)
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X6X10BK)
- WEARWELL 3 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (420)
- WEARWELL 14 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X5X14BK)
- WEARWELL 3 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (420.12X3X3AMCH)
- SUPERIOR MFG GROUP, NOTRAX NoTrax Ergo Trax Grande Anti Fatigue Mat 15/16in Thick 2' x 3' Black (985S0023BL)
- Wearwell Anti-Fatigue Mats