Shop All Anti-Fatigue Mats
Wearwell
31 ft. L x PVC Surface With PVC Sponge, 9/16" Thick
Mfr # 495
Zoro # G0924730
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$755.99
Free 30-Day Returns
Key Features
- Length 31 ft.
- Thickness 9/16"
- Material PVC Surface With PVC Sponge
- Surface Material Vinyl
- Mat Surface Pattern Diamond Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wearwell
- MFR # 495
- Zoro # G0924730
- UPC # 715411667963
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 31 ft. |
Width | 4 ft. |
Length (Straight Wireway) | 31 ft |
Details
Item | Antifatigue Runner |
Color | Black/Yellow |
Thickness | 9/16" |
Material | PVC Surface With PVC Sponge |
Surface Material | Vinyl |
Mat Surface Pattern | Diamond Plate |
Edge Style | Beveled |
Standards | FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413 |
Application | Suitable For Dry Environments |
Mat Electrical Resistance | Electrical Properties Not Tested |
Fire Resistant/Fire Retardant | Flame and Fire Resistant |
Weight | 136.4 lb |
Antifatigue | Yes |
Mat Shape | Rectangle |
Brake Fluid Resistant | No |
Antimicrobial | Yes |
Oil Resistant | No |
Type | Anti-Fatigue Matting |
Backing Material | Closed Cell Vinyl Foam |
Description
Antifatigue Runner, Width 4 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 31 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Unisex Black Polyester Jacket size 3XL (8705RBLK3XL)
- NEVS 3/4" wide x 500" Maroon Labeling Tape (T-75-Maroon)
- OCCUNOMIX Hooded Sweatshirt, L, ANSI Class 3 (LUX-HZSWT-YL)
- MASTER LOCK Lockout Padlock, KD, White, 1-1/4"H (3WHT)
- WEARWELL 3 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (431.78X2X3BYL)
- WEARWELL 24 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X3X24BK)
- WEARWELL 8 ft. L x PVC, 3/8" Thick (475.38X3X8UNSBK)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X5X12BYL)
- WEARWELL 10 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X2X10BK)
- WEARWELL 11 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X4X11GY)
- WEARWELL 22 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X22GY)
- Wearwell Floor Mats