Shop All Anti-Fatigue Mats
Wearwell
30 ft. L x PVC Blown Sponge, 3/8" Thick
Mfr # 427.38X2X30BYL
Zoro # G4679827
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 ft.
- Material PVC Blown Sponge
- Thickness 3/8"
- Mat Surface Pattern Pebble
- Standards DOC FF1-70 / Flame Retardant Rating; ASTM F1677
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 427.38X2X30BYL
- Zoro # G4679827
- UPC # 715411957248
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 30 ft. |
Width | 2 ft. |
Details
Item | Soft Step Floor Mat |
Color | Black/Yellow |
Material | PVC Blown Sponge |
Thickness | 3/8" |
Mat Surface Pattern | Pebble |
Standards | DOC FF1-70 / Flame Retardant Rating; ASTM F1677 |
Application | Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment |
For Use With | Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment |
Type | Anti-Fatigue Matting |
Description
Soft Step,2 ft. x 30 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Hood, Universal Mask Size, White, PK4, Suspension: Integrated (10083383)
- ZORO SELECT Replacement Plexiglass, 24 in. (SSSLBFEC02G)
- PIG PIG Roof Leak Diverter, Gray, 0.78 lb. (TLS552-GY)
- BDG Seamless Knit Light Blue PolyCotton Blue Crinkle Latex Palm, Size XS (6) (99-1-275BP-6)
- WEARWELL 21 ft. L x PVC, 3/8" Thick (475.38X2X21SLTBYL)
- WEARWELL 75 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- WEARWELL 6 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 75 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X75CHV)
- WEARWELL 30 ft. L x PVC, 3/8" Thick (475.38X2X30SLTBYL)
- WEARWELL 70 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (433.78X2X70BK)
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- Wearwell Anti-Fatigue Mats